Chalice 1-1/4 inch (32mm) Diameter Polished Chrome Cabinet Knob, 25PK
Mfr # 25VMP3702226
Zoro # G022870534
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
Key Features
Material
Zinc
Diameter
1-1/4 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25VMP3702226
Zoro #
G022870534
UPC #
026634379169
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Material
Zinc
Item
Chalice 1-1/4 inch (32mm) Diameter Polished Chrome Cabinet Knob - 25 Pack
Finish
Polished Chrome
Description
The Everyday Basics BP3702226 Chalice 1-1/4 inch (32mm) Diameter Knob is finished in Polished Chrome and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.