Cityscape 6-5/16 inch (160mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 25PK

  • Mfr # 25VMP37133ORB

  • Zoro # G822869967


product price:  $174.99
/pk 25, $7.00/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze
Material
Zinc
Length
7-3/8 in
Width
0.312 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25VMP37133ORB
Zoro #
G822869967
UPC #
026634381056
Country of Origin
China

Dimensions

Length
7-3/8 in
Width
0.312 in

Details

Finish
Oil-Rubbed Bronze
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Cityscape 6-5/16 inch (160mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP37133ORB Cityscape 6-5/16 inch (160mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.