
Composite 6-5/16 inch (160mm) Center-to-Center Matte Black Cabinet Pull, 10PK
Mfr # 10VMP37143MB
Zoro # G822870383
product price: $92.25
/pk 10, $9.23/ea
Free Shipping & Returns
Key Features
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.625 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Matte Black
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP37143MB
Zoro #
G822870383
UPC #
026634372566
Country of Origin
China
Dimensions
Width
0.625 in
Length
6.938 in
Details
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Composite 6-5/16 inch (160mm) Center-to-Center Matte Black Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Matte Black
Material
Zinc
Description
The Everyday Basics BP37143MB Composite 6-5/16 inch (160mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.