Shop AMEROCK
See all product information
Create Account
Contemporary Bar Cabinet Pull 3 in. Black Bronze Black, 5PK
- Mfr # 5PK40515BBR
- Zoro # G923562040
product price:Â
$
38.35
/pk of 5, $7.67/ea
Key Features
Shape
Bar
Finish
Black Bronze
Length
5-3/8 in
Grip Style
Contemporary
Outer Mounting Hole Ctr. to Ctr.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5PK40515BBR
- Zoro #
- G923562040
- UPC #
- 026634328686
- Country of Origin
- China
- Shape
- Bar
- Finish
- Black Bronze
- Item
- Cabinet Pull
- Grip Style
- Contemporary
- Outer Mounting Hole Ctr. to Ctr.
- 3 in
- Color
- Black
- Projection
- 1-3/8 in
- Material
- Carbon Steel
Dimensions
- Length
- 5-3/8 in
- Width
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.