Shop AMEROCK
See all product information
Create Account
Cup Pulls 3 in 76 mm Center-to-Center Golden Champagne Cabinet Cup Pull, 10PK
- Mfr # 10BX53010BBZ
- Zoro # G110440311
product price:Â
$
27.55
/pk of 10, $2.76/ea
Key Features
Finish
Golden Champagne
Shape
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10BX53010BBZ
- Zoro #
- G110440311
- UPC #
- 026634299764
- Country of Origin
- Thailand
- Finish
- Golden Champagne
- Item
- Cup Pull
- Shape
- Cup
Description
The Amerock 10BX53010BBZ Cup Pulls 3 in 76 mm Center-to-Center Cup Pull is finished in Golden Champagne.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.