Curved Arch Cabinet Pull 3 in. Center To Center Satin Nickel, 2PK
Mfr # TPK1590G10-XCP2
Zoro # G311771474
product price:Â $74.19
/pk 2, $37.10/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPK1590G10-XCP2
Zoro #
G311771474
UPC #
-
Country of Origin
United States
Description
PULL CABINET INSPR SNKL 3IN Specifications: Includes: 8-32 x 1 in Truss Head Machine ScrewAmerock Inspirations Cabinet Pull, Style: Transitional, 5-1/2 in L Handle, Handle Height: 11/16 in, Projection Size: 1 in, Mounting Hole Center to Center: 3 in, Zinc, Satin Nickel, Fastener Type: Screw, Includes: #8-32 x 1 in Truss Head Machine Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.