Shop AMEROCK
See all product information
Create Account
Cyprus 10-1/16 inch 256mm Center-to-Center Satin Nickel Cabinet Pull
- Mfr # BP26210G10
- Zoro # G915679749
product price:Â
$
24.49
/ea
Key Features
Material
Zinc
Mounting Hole
10-1/16 in
Length
13-7/16 in
Projection
1-5/8 in
Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP26210G10
- Zoro #
- G915679749
- UPC #
- 26634334731
- Country of Origin
- Thailand
Dimensions
- Length
- 13-7/16 in
- Width
- 9/16 in
Details
- Finish
- Satin Nickel
- Material
- Zinc
- Mounting Hole
- 10-1/16 in
- Projection
- 1-5/8 in
- Grip Style
- Contemporary
Description
The Amerock BP26210G10 Cyprus 10-1/16 inch 256mm Center-to-Center Pull is finished in Satin Nickel. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.