
Cyprus 3-3/4 inch (96mm) Center-to-Center Black Bronze Cabinet Pull, 25PK
Mfr # 25VMP26203BBR
Zoro # G122870199
product price: $228.99
/pk 25, $9.16/ea
Free Shipping & Returns
Key Features
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
0.5 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Black Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP26203BBR
Zoro #
G122870199
UPC #
026634376953
Country of Origin
Thailand
Dimensions
Width
0.5 in
Length
6-9/16 in
Details
Item
Cyprus 3-3/4 inch (96mm) Center-to-Center Black Bronze Cabinet Pull - 25 Pack
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Black Bronze
Description
The Amerock BP26203BBR Cyprus 3-3/4 inch (96mm) Center-to-Center Pull is finished in Black Bronze and sold in a pack of 25. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.