Shop AMEROCK
See all product information
Create Account
Cyprus 3 inch (76mm) Center-to-Center Black Bronze Cabinet Pull, 10PK
- Mfr # 10VMP26201BBR
- Zoro # G422869725
product price:
$
61.29
/pk of 10, $6.13/ea
Key Features
Finish
Black Bronze
Material
Zinc
Length
5-1/4 in
Width
3/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10VMP26201BBR
- Zoro #
- G422869725
- UPC #
- 026634368958
- Country of Origin
- Thailand
Dimensions
- Length
- 5-1/4 in
- Width
- 3/8 in
Details
- Finish
- Black Bronze
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 3 in
- Item
- Cyprus 3 inch (76mm) Center-to-Center Black Bronze Cabinet Pull - 10 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Amerock BP26201BBR Cyprus 3 inch (76mm) Center-to-Center Pull is finished in Black Bronze and sold in a pack of 10. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.