Cyprus 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Pull, 25PK

  • Mfr # 25VMP26201CZ

  • Zoro # G122869636


product price:  $152.99
/pk 25, $6.12/ea
Free Shipping & Returns

Key Features

Width
0.375 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP26201CZ
Zoro #
G122869636
UPC #
026634376922
Country of Origin
Thailand

Dimensions

Width
0.375 in
Length
5-1/4 in

Details

Item
Cyprus 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Pull - 25 Pack
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Champagne Bronze

Description

The Amerock BP26201CZ Cyprus 3 inch (76mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 25. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.