Cyprus 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK

  • Mfr # 10VMP26201G10

  • Zoro # G122869872


product price:  $64.55
/pk 10, $6.46/ea

Key Features

Material
Zinc
Length
5-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Satin Nickel
Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP26201G10
Zoro #
G122869872
UPC #
026634368934
Country of Origin
Thailand

Dimensions

Length
5-1/4 in
Width
0.375 in

Details

Material
Zinc
Item
Cyprus 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Satin Nickel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Amerock BP26201G10 Cyprus 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.