
Cyprus 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 25PK
Mfr # 25VMP26201G10
Zoro # G322870197
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
Key Features
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3 in
Width
0.375 in
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP26201G10
Zoro #
G322870197
UPC #
026634376861
Country of Origin
Thailand
Dimensions
Width
0.375 in
Length
5-1/4 in
Details
Material
Zinc
Item
Cyprus 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Satin Nickel
Description
The Amerock BP26201G10 Cyprus 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 25. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.