
Cyprus 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK
Mfr # 10VMP9362CZ
Zoro # G322869788
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
Key Features
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Length
7.812 in
Width
0.5 in
Material
Zinc
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP9362CZ
Zoro #
G322869788
UPC #
026634368408
Country of Origin
Thailand
Dimensions
Length
7.812 in
Width
0.5 in
Details
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Cyprus 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
Material
Zinc
Finish
Champagne Bronze
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Amerock BP9362CZ Cyprus 5-1/16 inch (128mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.