Cyprus 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull, 10PK
- Mfr # 10VMP9362PN
- Zoro # G522869892
product price:
$
112.99
/pk of 10, $11.30/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Material
Zinc
Length
7.812 in
Width
1/2 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10VMP9362PN
- Zoro #
- G522869892
- UPC #
- 026634368385
- Country of Origin
- Thailand
- Finish
- Polished Nickel
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 5-1/16 in
- Item
- Cyprus 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull - 10 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Dimensions
- Length
- 7.812 in
- Width
- 1/2 in
Description
The Amerock BP9362PN Cyprus 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 10. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.