Cyprus 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull, 25PK

  • Mfr # 25VMP9362PN

  • Zoro # G222869901


product price:  $278.99
/pk 25, $11.16/ea
Free Shipping & Returns

Key Features

Length
7.812 in
Material
Zinc
Width
0.5 in
Finish
Polished Nickel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP9362PN
Zoro #
G222869901
UPC #
026634376311
Country of Origin
Thailand

Dimensions

Length
7.812 in
Width
0.5 in

Details

Item
Cyprus 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull - 25 Pack
Material
Zinc
Finish
Polished Nickel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Amerock BP9362PN Cyprus 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 25. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.