Cyprus 6-5/16 inch (160mm) Center-to-Center Black Bronze Cabinet Pull, 10PK

  • Mfr # 10VMP26204BBR

  • Zoro # G822870079


product price:  $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Black Bronze
Width
0.5 in
Length
9.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP26204BBR
Zoro #
G822870079
UPC #
026634369092
Country of Origin
Thailand

Dimensions

Width
0.5 in
Length
9.062 in

Details

Item
Cyprus 6-5/16 inch (160mm) Center-to-Center Black Bronze Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Black Bronze
Material
Zinc

Description

The Amerock BP26204BBR Cyprus 6-5/16 inch (160mm) Center-to-Center Pull is finished in Black Bronze and sold in a pack of 10. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.