Cyprus Essential'Z Cabinet Pull 3 in. Satin Nickel 1 pk
- Mfr # BP26201G10
- Zoro # G410519106
Key Features
Specifications
Details
- MFR #
- BP26201G10
- Zoro #
- G410519106
- UPC #
- 26634161221
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Zinc
- Projection
- 1-1/16 in
- Mounting Hole
- 3 in
- Grip Style
- Contemporary
Dimensions
- Length
- 5-1/4 in
- Width
- 3/8 in
Description
The Amerock BP26201G10 Cyprus 3 in. (76 mm) Center-to-Center Pull is finished in Satin Nickel. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. The classic Satin Nickel finish provides a sleek, lightly brushed, warm grey metallic look. Amerock offers a complete line of decorative and functional cabinet hardware, bath hardware, hook and rail and wall plates. Amerock's award-winning decorative and functional hardware solutions have built the company's reputation for chic design accessories that inspire homeowners to express their personal style. Available in a variety of finishes and styles, Amerock offers high quality designs at affordable prices to create the perfect finishing touch for any room.
- • With its seamless blend of clean lines and subtle curves, cyprus strikes just the right balance between form and function
- • Intricately crafted with precise detail for lifelong beauty and durability
- • Complete with Amerock guardian lifetime guarantee against defect in material and workmanship
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.