
Davenport 12-5/8 inch 320mm Center-to-Center Golden Champagne Cabinet Pull
Mfr # BP36698BBZ
Zoro # G915679909
product price:Â $35.95
/eaKey Features
Material
Zinc
Length
14-1/16 in
Width
1/2 in
Mounting Hole
12-5/8 in
Grip Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP36698BBZ
Zoro #
G915679909
UPC #
026634335073
Country of Origin
Thailand
Dimensions
Length
14-1/16 in
Width
1/2 in
Details
Finish
Golden Champagne
Material
Zinc
Mounting Hole
12-5/8 in
Grip Style
Transitional
Projection
1-3/8 in
Description
The Amerock BP36698BBZ Davenport 12-5/8 inch 320mm Center-to-Center Pull is finished in Golden Champagne. Simple lines pair with bold curves to give the Davenport collection a distinctive, modern industrial appeal. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.