Davenport 12 inch 305mm Center-to-Center Golden Champagne Appliance Pull

  • Mfr # BP36697BBZ

  • Zoro # G615679988


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3/4 in
Overall Length
14-9/16 in
Projection
2-1/8 in
Material
Zinc
Center to Center (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP36697BBZ
Zoro #
G615679988
UPC #
026634335158
Country of Origin
Thailand

Dimensions

Overall Width
3/4 in
Overall Length
14-9/16 in

Details

Projection
2-1/8 in
Material
Zinc
Center to Center (In.)
12 in
Finish
Golden Champagne

Description

The Amerock BP36697BBZ Davenport 12 inch 305mm Center-to-Center Appliance Pull is finished in Golden Champagne. Simple lines pair with bold curves to give the Davenport collection a distinctive, modern industrial appeal. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.