Destine 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull
- Mfr # BP36902CZ
- Zoro # G215680421
product price:Â
$
29.99
/ea
Key Features
Material
Zinc
Length
11-1/2 in
Width
5/8 in
Projection
1-5/8 in
Mounting Hole
10-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP36902CZ
- Zoro #
- G215680421
- UPC #
- 26634335349
- Country of Origin
- China
Dimensions
- Length
- 11-1/2 in
- Width
- 5/8 in
Details
- Finish
- Champagne Bronze
- Material
- Zinc
- Projection
- 1-5/8 in
- Mounting Hole
- 10-1/16 in
- Grip Style
- Contemporary
Description
The Amerock BP36902CZ Destine 10-1/16 inch 256mm Center-to-Center Pull is finished in Champagne Bronze. With its minimalistic forms, the Destine collection imparts mid-century modern flair to any dcor with its streamlined, assembled design. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.