Shop AMEROCK
See all product information
Create Account
Destine 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull
- Mfr # BP36903CZ
- Zoro # G615680380
product price:Â
$
39.99
/ea
Key Features
Material
Zinc
Length
14 in
Width
5/8 in
Projection
1-5/8 in
Mounting Hole
12-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP36903CZ
- Zoro #
- G615680380
- UPC #
- 26634335400
- Country of Origin
- China
- Finish
- Champagne Bronze
- Material
- Zinc
- Projection
- 1-5/8 in
- Mounting Hole
- 12-5/8 in
- Grip Style
- Contemporary
Dimensions
- Length
- 14 in
- Width
- 5/8 in
Description
The Amerock BP36903CZ Destine 12-5/8 inch 320mm Center-to-Center Pull is finished in Champagne Bronze. With its minimalistic forms, the Destine collection imparts mid-century modern flair to any dcor with its streamlined, assembled design. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.