Destine 6-5/16 inch 160mm Center-to-Center Golden Champagne Cabinet Pull
- Mfr # BP36860BBZ
- Zoro # G915680288
product price:Â
$
16.15
/ea
Key Features
Material
Zinc
Mounting Hole
6-5/16 in
Grip Style
Contemporary
Projection
1-5/16 in
Length
7-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP36860BBZ
- Zoro #
- G915680288
- UPC #
- 26634330733
- Country of Origin
- China
- Finish
- Golden Champagne
- Material
- Zinc
- Mounting Hole
- 6-5/16 in
- Grip Style
- Contemporary
- Projection
- 1-5/16 in
Dimensions
- Length
- 7-7/16 in
- Width
- 3/8 in
Description
The Amerock BP36860BBZ Destine 6-5/16 inch 160mm Center-to-Center Pull is finished in Golden Champagne. With its minimalistic forms, the Destine collection imparts mid-century modern flair to any dcor with its streamlined, assembled design. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.