Divinity Abstractions Cabinet Pull 3 in. Satin Nickel 1 pk
- Mfr # BP19258G10
- Zoro # G712004645
product price:
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Finish
Satin Nickel
Material
Zinc
Length
4-9/16 in
Width
1/2 in
Projection
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP19258G10
- Zoro #
- G712004645
- UPC #
- 26634095175
- Country of Origin
- China
Dimensions
- Length
- 4-9/16 in
- Width
- 1/2 in
Details
- Finish
- Satin Nickel
- Material
- Zinc
- Projection
- 1-1/4 in
- Mounting Hole
- 3 in
- Grip Style
- Transitional
Description
Amerock's wide variety of finishes, styles and sizes for all decorating tastes is the inspiration for the beautiful designs. Showcasing decorative hardware solutions that inspire, coordinate throughout the home and express personal style, Amerock decorative hardware is the perfect finishing touch for all rooms around the home.
- • With its swirl of stacked ridges, the divinity collection is our most whimsical collection of cabinet hardware
- • Intricately crafted with precise detail for lifelong beauty and durability
- • Durable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.