Zoro Homepage

Edge Pull 5-1/16 in 128 mm Center-to-Center Polished Chrome Cabinet Pull

  • Mfr # BP3657526

  • Zoro # G810440772


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Finish
Polished Chrome
Shape
Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP3657526
Zoro #
G810440772
UPC #
26634228900
Country of Origin
China

Details

Finish
Polished Chrome
Item
Pull
Shape
Edge

Description

The Amerock BP3657526 Edge Pulls 5-1/16 inch (128mm) Center-to-Center Edge Pull is finished in Polished Chrome. An elegant, understated accent, the Edge Pulls collection, enhances modern, minimalistic style. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any flat front cabinet door or cabinet drawer
  • •High quality aluminum construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching drawer pulls from the Amerock Edge Pulls collection
  • •Mounting hardware included for quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.