Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Pulls 3-3/4 inch (96mm) Center-to-Center Champagne Bronze Cabinet Edge Pull, 10PK

  • Mfr # 10VMP36574CZ

  • Zoro # G722870056


product price: $50.35
/pk 10, $5.04/ea

Key Features

Material
Aluminum
Width
1 in
Includes
#4 x 16mm Flat Head Wood Screws
Finish
Champagne Bronze
Length
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP36574CZ
Zoro #
G722870056
UPC #
026634369788
Country of Origin
China

Dimensions

Width
1 in
Length
4-9/16 in

Details

Material
Aluminum
Item
Edge Pulls 3-3/4 inch (96mm) Center-to-Center Champagne Bronze Cabinet Edge Pull - 10 Pack
Includes
#4 x 16mm Flat Head Wood Screws
Finish
Champagne Bronze
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in

Description

The Amerock BP36574CZ Edge Pulls 3-3/4 inch (96mm) Center-to-Center Edge Pull is finished in Champagne Bronze and sold in a pack of 10. An elegant, understated accent, the Edge Pulls collection, enhances modern, minimalistic style. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.