Era 1-1/4 in 32 mm Diameter Oil Rubbed Bronze Hollow Cabinet Knob
- Mfr # BP36907ORB
- Zoro # G810439646
product price:Â
$
1.35
/ea
Sold in multiples of 5 for
$6.75
Key Features
Shape
Round
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP36907ORB
- Zoro #
- G810439646
- UPC #
- 026634293151
- Country of Origin
- China
- Item
- Knob
- Shape
- Round
- Finish
- Oil Rubbed Bronze
Description
The Allison by Amerock BP36907ORB Era 1-1/4 in 32 mm Diameter Knob is finished in Oil Rubbed Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.