Shop AMEROCK
See all product information
Create Account
Era 1-1/4 inch (32mm) Diameter Oil-Rubbed Bronze Cabinet Knob, 10PK
- Mfr # 10VMP36907ORB
- Zoro # G422870271
product price:
$
20.29
/pk of 10, $2.03/ea
Key Features
Material
Zinc
Finish
Oil-Rubbed Bronze
Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10VMP36907ORB
- Zoro #
- G422870271
- UPC #
- 026634370883
- Country of Origin
- China
- Item
- Era 1-1/4 inch (32mm) Diameter Oil-Rubbed Bronze Cabinet Knob - 10 Pack
- Material
- Zinc
- Finish
- Oil-Rubbed Bronze
Dimensions
- Diameter
- 1-1/4 in
Description
The Everyday Basics BP36907ORB Era 1-1/4 inch (32mm) Diameter Knob is finished in Oil-Rubbed Bronze and sold in a pack of 10. The Era hollow knob represents an attractive and versatile look, a boon to anyone not wanting to sacrifice enduring style for a budget-friendly option. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.