Esquire 12 inch 305mm Center-to-Center Polished Nickel/Golden Champagne Appliance Pull
- Mfr # BP54040PNBBZ
- Zoro # G110438929
Key Features
Specifications
Details
- MFR #
- BP54040PNBBZ
- Zoro #
- G110438929
- UPC #
- 026634326552
- Country of Origin
- China
- Material
- Zinc/Stainless Steel
- Finish
- Polished Nickel/Golden Champagne
- Projection
- 1-7/8 in
- Center to Center (In.)
- 12 in
Dimensions
- Overall Length
- 13 in
- Overall Width
- 3/4 in
Description
The Amerock BP54040PNBBZ Esquire 12 inch (305mm) Center-to-Center Appliance Pull is finished in Polished Nickel/Golden Champagne. The Esquire collection pairs a knurled texture with smooth, metallic ends for a modern industrial, split-finish composition. A split finish dripping with glam, Amerock’s polished nickel/golden champagne finish marries the shimmering, mirrorlike nature of polished nickel with the soft, warm hues of golden champagne. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •Hand polished stainless steel bar for a smooth knurled texture
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.