Esquire 12 inch 305mm Center-to-Center Polished Nickel/Stainless Steel Appliance Pull

  • Mfr # BP54040PNSS

  • Zoro # G210438775


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc/Stainless Steel
Finish
Polished Nickel/Stainless Steel
Projection
1-7/8 in
Overall Length
13 in
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP54040PNSS
Zoro #
G210438775
UPC #
026634326545
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
3/4 in

Details

Material
Zinc/Stainless Steel
Finish
Polished Nickel/Stainless Steel
Projection
1-7/8 in
Center to Center (In.)
12 in

Description

The Amerock BP54040PNSS Esquire 12 inch (305mm) Center-to-Center Appliance Pull is finished in Polished Nickel/Stainless Steel. The Esquire collection pairs a knurled texture with smooth, metallic ends for a modern industrial, split-finish composition. A split finish with alluring silver tones, Amerock’s polished nickel/stainless steel finish marries the shimmering, mirrorlike nature of polished nickel with the delicate brushing and silver luster of stainless steel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •Hand polished stainless steel bar for a smooth knurled texture
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.