Esquire 8 in 203 mm Center-to-Center Polished Nickel/Gunmetal Cabinet Pull
- Mfr # BP36562PNGM
- Zoro # G610440439
Key Features
Specifications
Product Information
- MFR #
- BP36562PNGM
- Zoro #
- G610440439
- UPC #
- 26634236608
- Country of Origin
- China
Details
- Finish
- Polished Nickel/Gunmetal
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP36562PNGM Esquire 8 inch (203mm) Center-to-Center Pull is finished in Polished Nickel/Gunmetal. The Esquire collection pairs a knurled texture with smooth, metallic ends for a modern industrial, split-finish composition. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •Hand polished stainless steel bar for a smooth knurled texture
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Esquire collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.