Esquire 8 in 203 mm Center-to-Center Satin Nickel/Oil-Rubbed Bronze Cabinet Pull

  • Mfr # BP36562G10ORB

  • Zoro # G210440280


product price:  $23.28
/ea

Key Features

Finish
Satin Nickel/Oil-Rubbed Bronze
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP36562G10ORB
Zoro #
G210440280
UPC #
26634236585
Country of Origin
China

Details

Finish
Satin Nickel/Oil-Rubbed Bronze
Item
Pull
Shape
Bar

Description

The Amerock BP36562G10ORB Esquire 8 inch (203mm) Center-to-Center Pull is finished in Satin Nickel/Oil-Rubbed Bronze. The Esquire collection pairs a knurled texture with smooth, metallic ends for a modern industrial, split-finish composition. An elegant and timeless split finish, Amerock’s satin nickel/oil-rubbed bronze finish marries the delicate brushing and subtle warm hue of satin nickel with the rich burnished nature of oil-rubbed bronze. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •Hand polished stainless steel bar for a smooth knurled texture
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Esquire collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.