Shop AMEROCK
See all product information
Create Account
Esquire Brushed Nickel/Oil-Rubbed Bronze Contemporary 5-1/4 in 133 mm Length Towel Ring
- Mfr # BH26612G10ORB
- Zoro # G710440636
product price:Â
$
74.99
/ea
Key Features
Finish
Brushed Nickel/Oil-Rubbed Bronze
Bar Length
7-7/16 in
Material
Zinc/Stainless Steel
Width
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH26612G10ORB
- Zoro #
- G710440636
- UPC #
- 026634311886
- Country of Origin
- China
- Item
- Towel Ring
- Finish
- Brushed Nickel/Oil-Rubbed Bronze
- Material
- Zinc/Stainless Steel
Dimensions
- Bar Length
- 7-7/16 in
- Width
- 5 1/4 in
Description
The Amerock BH26612G10ORB Esquire Closed Towel Ring is finished in Brushed Nickel/Oil-Rubbed Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.