Esquire Polished Nickel/Golden Champagne Contemporary 24 in 610 mm Towel Bar
- Mfr # BH26615PNBBZ
- Zoro # G410439077
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel/Golden Champagne
Bar Length
28-5/8 in
Material
Zinc/Stainless Steel
Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH26615PNBBZ
- Zoro #
- G410439077
- UPC #
- 26634311978
- Country of Origin
- China
- Item
- Towel Bar
- Finish
- Polished Nickel/Golden Champagne
- Material
- Zinc/Stainless Steel
Dimensions
- Bar Length
- 28-5/8 in
- Width
- 5/8 in
Description
The Amerock BH26615PNBBZ Esquire 24 in 610 mm Towel Bar is finished in Polished Nickel/Golden Champagne.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.