Shop AMEROCK
See all product information
Create Account
Esquire Polished Nickel/Gunmetal Contemporary 5-1/4 in 133 mm Length Towel Ring
Mfr # BH26612PNGM
Zoro # G310440609
product price:Â
$
74.99
/ea
Key Features
Finish
Polished Nickel/Gunmetal
Bar Length
7-7/16 in
Material
Zinc/Stainless Steel
Width
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH26612PNGM
- Zoro #
- G310440609
- UPC #
- 26634312036
- Country of Origin
- China
Dimensions
- Bar Length
- 7-7/16 in
- Width
- 5-1/4 in
Details
- Item
- Towel Ring
- Finish
- Polished Nickel/Gunmetal
- Material
- Zinc/Stainless Steel
Description
The Amerock BH26612PNGM Esquire Closed Towel Ring is finished in Polished Nickel/Gunmetal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov