Zoro Homepage

Everyday Basics Incisive Cabinet Pull 3-3/4 in. Matte Black

  • Mfr # BP37121MB

  • Zoro # G515500429


product price: $7.69
/ea
Sold in multiples of 5 for $38.45

Key Features

Length
0.4 in
Width
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP37121MB
Zoro #
G515500429
UPC #
26634319936
Country of Origin
China

Dimensions

Length
0.4 in
Width
1.188 in

Description

Brand Name: Amerock *Center-To-Center: 3-3/4 *Finish: Matte *Material: Zinc *Number in Package: 1 *Packaging Type: *Product Type: Cabinet Pull *Projection: 1.18 *Shape: *Style: Incisive *Sub Brand: Everyday Basics *Color: Black *Hardware Included: Yes *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.