Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evolve 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK

  • Mfr # 10VMP37070CZ

  • Zoro # G822869974


product price: $58.25
/pk 10, $5.83/ea

Key Features

Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
3-5/8 in
Material
Zinc
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP37070CZ
Zoro #
G822869974
UPC #
026634372061
Country of Origin
Thailand

Dimensions

Length
3-5/8 in
Width
0.5 in

Details

Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Evolve 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
Material
Zinc
Finish
Champagne Bronze

Description

The Everyday Basics BP37070CZ Evolve 3 inch (76mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.