Fairfield 3-3/4 inch (96mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 25PK

  • Mfr # 25VMP37220ORB

  • Zoro # G822870123


product price:  $130.99
/pk 25, $5.24/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze
Width
0.438 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Length
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP37220ORB
Zoro #
G822870123
UPC #
026634382350
Country of Origin
Thailand

Dimensions

Width
0.438 in
Length
5-3/8 in

Details

Finish
Oil-Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Item
Fairfield 3-3/4 inch (96mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP37220ORB Fairfield 3-3/4 inch (96mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.