Fairfield 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull, 10PK

  • Mfr # 10VMP173FB

  • Zoro # G922869874


product price: $33.95
/pk 10, $3.40/ea

Key Features

Outer Mounting Hole Ctr. to Ctr.
3 in
Width
0.875 in
Material
Zinc
Length
4-5/8 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP173FB
Zoro #
G922869874
UPC #
026634368002
Country of Origin
Thailand

Dimensions

Width
0.875 in
Length
4-5/8 in

Details

Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Matte Black
Item
Fairfield 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull - 10 Pack

Description

The Everyday Basics BP173FB Fairfield 3 inch (76mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.