Franklin 5-1/16 inch (128mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 25PK

  • Mfr # 25VMP37052ORB

  • Zoro # G722869852


product price:  $163.99
/pk 25, $6.56/ea
Free Shipping & Returns

Key Features

Width
0.625 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
5-1/2 in
Finish
Oil-Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP37052ORB
Zoro #
G722869852
UPC #
026634380004
Country of Origin
China

Dimensions

Width
0.625 in
Length
5-1/2 in

Details

Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Oil-Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Item
Franklin 5-1/16 inch (128mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 25 Pack

Description

The Everyday Basics BP37052ORB Franklin 5-1/16 inch (128mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.