Glacio 3 in 76 mm Center-to-Center Clear/Champagne Bronze Cabinet Pull
- Mfr # BP36659CCZ
- Zoro # G310439825
Key Features
Specifications
Product Information
- MFR #
- BP36659CCZ
- Zoro #
- G310439825
- UPC #
- 26634313996
- Country of Origin
- China
Details
- Finish
- Clear/Champagne Bronze
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP36659CCZ Glacio 3 inch (76mm) Center-to-Center Pull is finished in Clear/Champagne Bronze. In the Glacio collection, graceful metallic mountings hold clear accents that seem to float above the surface for an ethereal look and feel. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •Hand polished tempered glass construction for superior clarity
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Glacio collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.