Glacio Clear/Chrome Contemporary 8 in. 203 mm Towel Bar
- Mfr # BH36065C26
- Zoro # G610440699
product price:Â
$
79.99
/ea
Key Features
Finish
Clear/Chrome
Bar Length
10-1/4 in
Material
Zinc/Acrylic
Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH36065C26
- Zoro #
- G610440699
- UPC #
- 26634312128
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Bar
- Finish
- Clear/Chrome
- Material
- Zinc/Acrylic
Dimensions
- Bar Length
- 10-1/4 in
- Width
- 5/8 in
Description
The Amerock BH36065C26 Glacio 8 in. 203 mm Towel Bar is finished in Clear/Chrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.