
Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Matte Black Cabinet Cup Pull, 25PK
Mfr # 25VMP37180MB
Zoro # G322870791
product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns
Key Features
Length
5.062 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
1.062 in
Finish
Matte Black
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25VMP37180MB
Zoro #
G322870791
UPC #
026634381766
Country of Origin
China
Dimensions
Length
5.062 in
Width
1.062 in
Details
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Matte Black Cabinet Cup Pull - 25 Pack
Finish
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in or 3-3/4 in
Description
The Everyday Basics BP37180MB Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Cup Pull is finished in Matte Black and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.