Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Oil-Rubbed Bronze Cabinet Cup Pull, 10PK
- Mfr # 10VMP37180ORB
- Zoro # G322870432
product price:
$
65.59
/pk of 10, $6.56/ea
Key Features
Finish
Oil-Rubbed Bronze
Material
Zinc
Length
5.062 in
Width
1.062 in
Outer Mounting Hole Ctr. to Ctr.
3 in or 3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10VMP37180ORB
- Zoro #
- G322870432
- UPC #
- 026634372917
- Country of Origin
- China
- Finish
- Oil-Rubbed Bronze
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 3 in or 3-3/4 in
- Item
- Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Oil-Rubbed Bronze Cabinet Cup Pull - 10 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Dimensions
- Length
- 5.062 in
- Width
- 1.062 in
Description
The Everyday Basics BP37180ORB Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Cup Pull is finished in Oil-Rubbed Bronze and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.