Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Polished Chrome Cabinet Cup Pull, 25PK

  • Mfr # 25VMP3718026

  • Zoro # G522870133


product price:  $163.99
/pk 25, $6.56/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Zinc
Length
5.062 in
Width
1.062 in
Outer Mounting Hole Ctr. to Ctr.
3 in, 3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP3718026
Zoro #
G522870133
UPC #
026634381759
Country of Origin
China

Dimensions

Length
5.062 in
Width
1.062 in

Details

Finish
Polished Chrome
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in, 3-3/4 in
Item
Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Polished Chrome Cabinet Cup Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP3718026 Haven 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Cup Pull is finished in Polished Chrome and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.