Zoro Homepage

HINGE 3/8INSET BR CHROME

  • Mfr # BPR341726

  • Zoro # G216103967


product price: $13.89
/ea

Key Features

Material
Steel
Width
2 in
Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR341726
Zoro #
G216103967
UPC #
26634100510
Country of Origin
China

Dimensions

Width
2 in
Length
2-3/4 in

Details

Material
Steel
Item
Decorative Hinge
Finish
Polished Chrome

Description

Amerock 2 in. W X 2-3/4 in. L Polished Chrome Steel Decorative Hinge 2 pk


  • The Amerock BPR341726 3/8in(10mm) Inset Hinge is finished in polished chrome.
  • Every Amerock functional hardware series is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and fin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.