
HINGE 3/8INSET BRT BRASS
Mfr # BPR34173
Zoro # G616103956
product price: $9.45
/eaKey Features
Width
2 in
Material
Steel
Length
2-3/4 in
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPR34173
Zoro #
G616103956
UPC #
26634100503
Country of Origin
China
Dimensions
Width
2 in
Length
2-3/4 in
Details
Material
Steel
Item
Cabinet Hinge
Finish
Polished Brass
Description
Amerock 2 in. W X 2-3/4 in. L Polished Brass Steel Cabinet Hinge 2 pk
- The Amerock BPR34173 3/8in(10mm) Inset Hinge is finished in bright brass.
- Every Amerock functional hardware series is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.