Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HINGE BURNBRS OVRLYVYRPR

  • Mfr # BPR3429BB

  • Zoro # G016103976


product price: $10.55
/ea

Key Features

Length
2-3/4 in
Color
Beige
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPR3429BB
Zoro #
G016103976
UPC #
26634226180
Country of Origin
China

Dimensions

Length
2-3/4 in

Details

Color
Beige
Item
Self-Closing Hinge
Material
Wood
Finish
Burnished Brass

Description

Amerock 1-3/4 in. W X 2-3/4 in. L Burnished Brass Steel Self-Closing Hinge 2 pk


  • The Amerock BPR3429BB variable overlay self-closing Face Mount Hinge is finished in burnished brass.
  • Every Amerock functional hardware series is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.