
HINGE SLFCL AEF 3/8 IN. PR
Mfr # BPR7928AE
Zoro # G816275187
product price: $17.59
/eaKey Features
Finish
Antique Brass
Length
2-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPR7928AE
Zoro #
G816275187
UPC #
26634100909
Country of Origin
China
Dimensions
Length
2-3/4 in
Details
Item
Self-Closing Hinge
Finish
Antique Brass
Material
Steel
Description
Amerock 2-1/8 in. W X 2-3/4 in. L Antique Brass Steel Self-Closing Hinge 2 pk
- Every Amerock functional hardware series item is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and finish quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.