
HINGE SLFCL STRLNCKVRYPR
Mfr # BPR7329G9
Zoro # G216103936
product price: $14.69
/eaKey Features
Material
Steel
Finish
Sterling Nickel
Length
2-64/79 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPR7329G9
Zoro #
G216103936
UPC #
26634114142
Country of Origin
China
Dimensions
Length
2-64/79 in
Details
Material
Steel
Item
Self-Closing Hinge
Finish
Sterling Nickel
Color
Silver
Description
Amerock 1-3/4 in. W X 2-64/79 in. L Sterling Nickel Silver Steel Self-Closing Hinge 2 pk
- Every Amerock functional hardware series item is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and finish quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.