Zoro Homepage

HINGE SLFCLS POL BRS

  • Mfr # BPR34283

  • Zoro # G416103958


product price: $10.55
/ea

Key Features

Material
Wood
Color
Beige
Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR34283
Zoro #
G416103958
UPC #
26634226111
Country of Origin
China

Dimensions

Length
2-3/4 in

Details

Material
Wood
Finish
Polished Brass
Color
Beige
Item
Self-Closing Hinge

Description

Amerock 2 in. W X 2-3/4 in. L Polished Brass Steel Self-Closing Hinge 2 pk


  • The Amerock BPR34283 3/8in(10mm) Face Mount Hinge is finished in Bright Brass.
  • Every Amerock functional hardware series is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.